Spacer, No. 6 Screw Size, Nylon, 3/8 in Overall Lg, 100 PK (Discontinued)
- Mfr # 13SP223B
- Zoro # G3245146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13SP223B
Zoro #
G3245146
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
No. 6
Overall Length
3/8 in
Overall Length Tolerance
+/-0.005 in
Outside Dia. Tolerance
+/-0.015 in
Length Tolerance
+/-0.005"
Inside Dia. Tolerance
+/-0.005 in
Screw Size
#6
Inside Dia.
0.140 in
Length
3/8"
Outside Dia.
1/2 in
Details
Item
Spacer
Material
Nylon
Color
Black
Type
Clear Hole
Spacer Shape
Round
Spacer Material
Nylon
Spacer Color
Black
Temp. Range (F)
185
Description
Spacer, For Screw Size No. 6, Overall Length 3/8 in, Material Nylon, Color Black, Overall Length Tolerance +/-0.005 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.