This item is Discontinued.

Zoro Select Rubber Mulch Tree Ring, Brown/Red, 24 In Diameter TR24912OR

Rubber Mulch Tree Ring, Brown/Red, 24 In Diameter (Discontinued)

  • Mfr # TR24912OR
  • Zoro # G4769317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR24912OR
Zoro #
G4769317
UPC #
665841249126
Country of Origin
China

Dimensions

Diameter
24"
Thickness
1/2"

Details

Item
Rubber Mulch Tree Ring
Material
Recycled rubber
Color
Brown/Red

Description

Rubber Mulch Tree Ring, Brown/Red, Material Recycled Rubber, Thickness 1/2 In., Diameter 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.