Screwbolt Anchor, Flat Head, Hex Drive, Carbon-Boron Steel Yellow Zinc, 50 PK (Discontinued)
- Mfr # 904224-PG
- Zoro # G1777291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
904224-PG
Zoro #
G1777291
UPC #
082893309316
Country of Origin
Multiple
Dimensions
Drill Bit Size
10 mm
Thread Length
100 mm
Length
100 mm
Length (Straight Wireway)
100 mm
Anchor Dia.
10 mm
Details
Item
Screwbolt Anchor
Material
Carbon-Boron Steel
Finish
Yellow Zinc
Head Type
Flat Head, Hex Drive
Allowable Shear
9.33 kN (2097 lbs)
Edge Distance
50 mm
Allowable Tension
6.27 kN (1410 lbs) in 4350 psi Concrete
Min. Embedment
45 mm
Description
Screwbolt Anchor, Flat Head, Hex Drive, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 10mm, Drill Bit Size 10mm, Length 100mm, Thread Length 100mm, Edge Distance 50mm, Min. Embedment 45mm, Allowable Shear 9.33 kN (2097 lbs), Allowable Tension 6.27 kN (1410 lbs) in 4350 psi Concrete, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.