Screwbolt Anchor, Hex Socket Dome Head, Carbon-Boron Steel Yellow Zinc, 50 PK (Discontinued)
- Mfr # 904244-PG
- Zoro # G1307512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904244-PG
Zoro #
G1307512
UPC #
082893309446
Country of Origin
Multiple
Dimensions
Drill Bit Size
12mm
Length
100mm
Thread Length
100mm
Anchor Dia.
12 mm
Length (Straight Wireway)
100mm
Details
Item
Screwbolt Anchor
Material
Carbon-Boron Steel
Finish
Yellow Zinc
Head Type
Hex Socket Dome Head
Edge Distance
60 mm
Allowable Tension
8.83 kN (1985 lbs) in 4350 psi Concrete
Allowable Shear
19.93 kN (4480 lbs)
Min. Embedment
54 mm
Description
Screwbolt Anchor, Hex Socket Dome Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 12mm, Drill Bit Size 12mm, Length 100mm, Thread Length 100mm, Edge Distance 60mm, Min. Embedment 54mm, Allowable Shear 19.93 kN (4480 lbs), Allowable Tension 8.83 kN (1985 lbs) in 4350 psi Concrete, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.