This item is Discontinued.

Zoro Select Security Box Cart, 3600 lb., 48 In. L SB-3048-6PY

Security Box Cart, 3600 lb., 48 In. L (Discontinued)

  • Mfr # SB-3048-6PY
  • Zoro # G9936622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-3048-6PY
Zoro #
G9936622
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
47"
Shelf Length
48"
Overall Length
54"
Caster Dia.
6"
Mesh Size
3/4 x 1-1/2"
Overall Width
32"
Caster Width
2"
Shelf Width
30"
Shelf LxW
48 in x 30 in

Details

Load Capacity
3600 lb.
Item
Security Box Cart
Caster Type
(2) Swivel, (2) Rigid
Includes
Padlock Hasp
Features
Hinged Top Cover, Fold Down Side
Caster Material
Polyurethane
Finish
Enamel

Description

Security Box Cart, Load Capacity 3600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.