This item is Discontinued.

Zoro Select Security Box Truck, 1500 lb. SB-2460-10SR

Security Box Truck, 1500 lb. (Discontinued)

  • Mfr # SB-2460-10SR
  • Zoro # G9872816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-2460-10SR
Zoro #
G9872816
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
66"
Shelf Length
60"
Shelf Width
24"
Overall Height
50-1/2"
Caster Dia.
10"
Overall Width
24"
Caster Width
2-3/4"
Mesh Size
3/4" x 1-1/2"
Shelf LxW
60 in x 24 in

Details

Color
Gray
Load Capacity
1500 lb.
Item
Security Box Truck
Number of Shelves
1
Finish
Powder Coated
Caster Material
Solid Rubber
Caster Type
(2) Swivel, (2) Rigid
Includes
Padlock Hasp
Features
Welded Construction, Hinged Top Cover, Fold Down Side
Gauge
12

Description

Security Box Truck, Load Capacity 1500 lb, Number of Shelves 1, Gauge 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.