Self Drill Screw, Zinc Plated 1018-1022 Steel Bugle Head 5000 PK (Discontinued)
- Mfr # 636356-BR
- Zoro # G4339912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636356-BR
Zoro #
G4339912
UPC #
087302750734
Country of Origin
Multiple
Dimensions
Head Dia.
0.334 in
Size
#6
Length
1 5/8 in
Driver Size
#2
Details
System of Measurement
Inch
Head Type
Bugle
Material
1018-1022 Steel
Finish
Zinc Plated
Item
Self Drill Screw
Drive Type
Phillips
Meets/Exceeds
ASTM C1513
Description
Self Drill Screw, Finish Zinc Plated, Material 1018-1022 Steel, System of Measurement Inch, Head Type Bugle, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.