Flat Handle Utility Cart, Steel, 2 Shelves, 3000 lb. (Discontinued)
- Mfr # RSC-2448-2-3K-TLD-95
- Zoro # G2149327
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSC-2448-2-3K-TLD-95
Zoro #
G2149327
UPC #
714334013369
Country of Origin
Unknown
Dimensions
Overall Height
39-1/4"
Overall Length
54"
Overall Width
24-1/4"
Shelf Length
48"
Top Shelf Height
39-1/4"
Shelf Width
24"
Caster Dia.
6"
Caster Width
2"
Lip Height
1-1/2"
Overall LxWxH
54 in x 24 1/4 in x 39 1/4 in
Shelf LxW
48 in x 24 in
Description
Flat Handle Utility Cart, Load Capacity 3000 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 1500 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Includes Tubular Push Handle, Top Shelf Height 39 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.