This item is Discontinued.

Zoro Select Flat Handle Utility Cart, Steel, 3 Shelves, 3000 lb. RSC-3060-3-3K-TLD-95

Flat Handle Utility Cart, Steel, 3 Shelves, 3000 lb. (Discontinued)

  • Mfr # RSC-3060-3-3K-TLD-95
  • Zoro # G2149205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-3060-3-3K-TLD-95
Zoro #
G2149205
UPC #
714334013529
Country of Origin
Unknown

Dimensions

Overall Height
39"
Overall Length
66"
Overall Width
30-1/4"
Shelf Length
60"
Top Shelf Height
39"
Caster Width
2"
Caster Dia.
6"
Lip Height
1-1/2"
Shelf Width
30"
Overall LxWxH
66 in x 30 1/4 in x 39 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3000 lb.
Item
Flat Handle Utility Cart
Number of Shelves
3
Non-Marking
No
Utility Cart Item
Flat Handle Utility Cart
Caster Type
(2) Rigid, (2) Swivel
Gauge
14
Distance Between Shelves
12-1/2"
Utility Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Cart Shelf Style
Lipped/Flush Combination
Caster Material
Phenolic
Capacity per Shelf
1000 lb.
Handle Included
Yes
Includes
Tubular Push Handle
Electrical Included
No
Construction
Welded
Distance Between Middle and Bottom Shelf
12-1/2"
Distance Between Top and Middle Shelf
12-1/2"

Description

Flat Handle Utility Cart, Load Capacity 3000 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 30 1/4 in, Number of Shelves 3, Capacity per Shelf 1000 lb, Distance Between Shelves 12 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Includes Tubular Push Handle, Distance Between Middle and Bottom Shelf 12 1/2 in, Distance Between Top and Middle Shelf 12 1/2 in, Top Shelf Height 39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.