28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 50 PK (Discontinued)
- Mfr # 1GU89
- Zoro # G1809166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1GU89
Zoro #
G1809166
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
28
Drive Size
3/16 in
Thread Length
1 in
Head Height
1/4 in
Fastener Length
1"
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
18-8 Stainless Steel
Finish
Plain
Item
Socket Head Cap Screw
Thread Style
Fully Threaded
Class
3A
Temp. Range
250 Degrees F
Rockwell Hardness
B70 to B95
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Thread Type
Fine
Head Type
Standard
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/16 in, Material 18-8 Stainless Steel, Finish Plain, Thread Size 28, Fastener Length 1 In., Head Height 1/4 in, Thread Style Fully Threaded, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.