This item is Discontinued.

Zoro Select 28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 50 PK 1GU85

28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 50 PK (Discontinued)

  • Mfr # 1GU85
  • Zoro # G2035013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1GU85
Zoro #
G2035013
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
28
Drive Size
3/16 in
Thread Length
1/2 in
Head Height
1/4 in
Fastener Length
1/2"
Dia./Thread Size
1/4"-28
Head Dia.
3/8 in
Length
1/2 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex Socket
Material
18-8 Stainless Steel
Finish
Plain
Min. Tensile Strength
80,000 psi
Item
Socket Head Cap Screw
Rockwell Hardness
B70 to B95
Temp. Range
250 Degrees F
Class
3A
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Head Type
Standard
Fastener Industry Standards
ASME B18.3
Fastener Finish
Plain
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Material Grade
18-8

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/16 in, Material 18-8 Stainless Steel, Finish Plain, Thread Size 28, Fastener Length 1/2 In., Head Height 1/4 in, Thread Style Fully Threaded, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.