This item is Discontinued.

Zoro Select 18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 25 PK SCIX0310200-025P1

18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 25 PK (Discontinued)

  • Mfr # SCIX0310200-025P1
  • Zoro # G2192811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIX0310200-025P1
Zoro #
G2192811
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
18
Drive Size
1/4 in
Head Height
5/16 in
Thread Length
1 1/8 in
Fastener Length
2"

Details

System of Measurement
Inch
Drive Type
Hex Socket
Material
18-8 Stainless Steel
Finish
Plain
Item
Socket Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Class
3A
Temp. Range
-65 Degrees F to 300 Degrees F
Rockwell Hardness
B70 to B95
Thread Style
Partially Threaded
Thread Type
Coarse
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 1/4 in, Material 18-8 Stainless Steel, Finish Plain, Thread Size 18, Fastener Length 2 In., Head Height 5/16 in, Thread Style Partially Threaded, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.