This item is Discontinued.

Zoro Select 20 Socket Head Cap Screw, Plain 316 Stainless Steel, 10 PK 1GE16

20 Socket Head Cap Screw, Plain 316 Stainless Steel, 10 PK (Discontinued)

  • Mfr # 1GE16
  • Zoro # G1258065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1GE16
Zoro #
G1258065
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
20
Drive Size
3/16 in
Head Height
1/4 in
Thread Length
1 in
Fastener Length
1"
Head Dia.
3/8 in
Dia./Thread Size
1/4"-20
Length
1 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex Socket
Material
316 Stainless Steel
Finish
Plain
Min. Tensile Strength
80,000 psi
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Class
3A
Rockwell Hardness
B70 to B95
Thread Type
Coarse
Head Type
Standard
Screw Style
Socket Head Cap Screw
Material Grade
316
Fastener Finish
Plain
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/16 in, Material 316 Stainless Steel, Finish Plain, Thread Size 20, Fastener Length 1 In., Head Height 1/4 in, Thread Style Fully Threaded, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.