Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select 1-1/8 in Socket Head Cap Screw, Black Oxide Steel, 5 in Length SCIA1120500-001P

1-1/8 in Socket Head Cap Screw, Black Oxide Steel, 5 in Length (Discontinued)

  • Mfr # SCIA1120500-001P
  • Zoro # G0681432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIA1120500-001P
Zoro #
G0681432
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8 in
Screw Length
5 in
Drive Size
7/8 in
Thread Length
2 13/16 in
Head Height
1.125 in
Vented Hole Size
Not Vented
Min. Thread Length
2 13/16 in
Fastener Length
5 in
Minimum Thread Length
2 13/16 in
Head Diameter
1.625 in
Head Dia.
1.625 in
Length
5 in
Dia./Thread Size
1-1/8"-7

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Socket
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
170,000 psi
Item
Socket Head Cap Screw
Temp. Range
- 20 Degrees F to 400 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Class
3A
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Material Type
Steel
Minimum Temperature
-20 Degrees F
Finish Type
Black Oxide
Material Quality Standards
ASTM A574
Tensile Strength
170,000 psi
Thread Fit
3A
Maximum Temperature
400 Degrees F
Pack Size
Small Pack
Head Type
Standard
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Fastener Finish
Black Oxide
Material Grade
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/8 in, Material Steel, Finish Black Oxide, Thread Size 1 1/8 In.-7, Minimum Thread Length 2 13/16 in, Fastener Length 5 in, Head Height 1.125 in, Head Diameter 1.625 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.