8 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 PK (Discontinued)
- Mfr # 011531-PG
- Zoro # G1024791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011531-PG
Zoro #
G1024791
UPC #
082893291697
Country of Origin
Multiple
Dimensions
Thread Size
8
Drive Size
3/4 in
Vented Hole Size
Not Vented
Thread Length
2 3/4 in
Head Height
1 in
Dia./Thread Size
1"-8
Length
2 3/4 in
Head Dia.
1 1/2 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 8, Head Height 1 in, Thread Style Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.