16 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)
- Mfr # 011261-P1
- Zoro # G1057892
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
011261-P1
Zoro #
G1057892
UPC #
082893288406
Country of Origin
Multiple
Dimensions
Thread Size
16
Drive Size
5/16 in
Head Height
3/8 in
Thread Length
1 1/4 in
Fastener Length
1-3/4"
Dia./Thread Size
3/8"-16
Length
1 3/4 in
Head Dia.
9/16 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 16, Fastener Length 1-3/4 In., Head Height 3/8 in, Thread Style Partially Threaded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.