This item is Discontinued.

Zoro Select 18 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 PK 1CMY3

18 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 PK (Discontinued)

  • Mfr # 1CMY3
  • Zoro # G1563441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CMY3
Zoro #
G1563441
UPC #
008236872095
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
18
Drive Size
1/4 in
Thread Length
1/2 in
Vented Hole Size
Not Vented
Head Height
5/16 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Partially Threaded
Rockwell Hardness
C39
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Type
Coarse
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 18, Head Height 5/16 in, Thread Style Partially Threaded, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.