This item is Discontinued.

Zoro Select 5/8 in Socket Head Cap Screw, Black Oxide Steel, 10 in Length, 5 PK SCIA0621000-005P

5/8 in Socket Head Cap Screw, Black Oxide Steel, 10 in Length, 5 PK (Discontinued)

  • Mfr # SCIA0621000-005P
  • Zoro # G3454491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIA0621000-005P
Zoro #
G3454491
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8 in
Screw Length
10 in
Drive Size
1/2 in
Vented Hole Size
Not Vented
Thread Length
1 3/4 in
Head Height
0.625 in
Min. Thread Length
1 3/4 in
Head Diameter
1 in
Minimum Thread Length
1 3/4 in
Fastener Length
10 in
Head Dia.
1 in
Dia./Thread Size
5/8"-11
Length
10 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Socket
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
170,000 psi
Item
Socket Head Cap Screw
Class
3A
Thread Direction
Right Hand
Temp. Range
- 20 Degrees F to 400 Degrees F
Rockwell Hardness
C37 to C44
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574
Finish Type
Black Oxide
Material Type
Steel
Maximum Temperature
400 Degrees F
Head Type
Standard
Minimum Temperature
-20 Degrees F
Tensile Strength
170,000 psi
Thread Fit
3A
Pack Size
Small Pack
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM A574

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 10 in, Head Height 0.625 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.