Zoro Homepage
This item is Discontinued.
Zoro Select 11 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK 011431-PG

11 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK (Discontinued)

  • Mfr # 011431-PG
  • Zoro # G0825115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011431-PG
Zoro #
G0825115
UPC #
082893293325
Country of Origin
Multiple

Dimensions

Thread Size
11
Drive Size
1/2 in
Head Height
5/8 in
Thread Length
1 3/4 in
Vented Hole Size
Not Vented
Fastener Length
4"
Length
4 in
Head Dia.
1 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Min. Tensile Strength
170,000 psi
Item
Socket Head Cap Screw
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Rockwell Hardness
C38 to C43
Temp. Range
-65 Degrees F to 300 Degrees F
Class
3A
Thread Type
Coarse
Head Type
Standard
Fastener Industry Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Thread Size 11, Fastener Length 4 In., Head Height 5/8 in, Thread Style Partially Threaded, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.