Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 11 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 5 PK SCIA0620800-005P

11 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 5 PK (Discontinued)

  • Mfr # SCIA0620800-005P
  • Zoro # G1911716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIA0620800-005P
Zoro #
G1911716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
11
Drive Size
1/2 in
Thread Length
1 3/4 in
Vented Hole Size
Not Vented
Head Height
5/8 in
Fastener Length
8"
Length
8 in
Dia./Thread Size
5/8"-11
Head Dia.
1 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex Socket
System of Measurement
Inch
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Direction
Right Hand
Thread Style
Partially Threaded
Rockwell Hardness
C37 to C44
Fastener Thread Type
UNC (Coarse)
Class
3A
Thread Type
Coarse
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Min. Tensile Strength
170,000 psi
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASTM A574, ASME B18.3
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Thread Size 11, Fastener Length 8 In., Head Height 5/8 in, Thread Style Partially Threaded, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.