Zoro Homepage
This item is Discontinued.
Zoro Select 1.75mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK M12C40KCS

1.75mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)

  • Mfr # M12C40KCS
  • Zoro # G3345982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12C40KCS
Zoro #
G3345982
UPC #
096653455618
Country of Origin
United States

Dimensions

Thread Size
1.75mm
Drive Size
10mm
Vented Hole Size
Not Vented
Thread Length
40mm
Head Height
12mm
Fastener Length
40mm

Details

System of Measurement
Metric
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Metric Socket Head Cap Screw
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Style
Fully Threaded
Class
12.9
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Head Type
Standard

Description

Metric Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex Socket, Drive Size 10mm, Material Alloy Steel, Finish Black Oxide, Thread Size 1.75mm, Fastener Length 40mm, Head Height 12mm, Thread Style Fully Threaded, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.