Zoro Homepage
This item is Discontinued.
Zoro Select #10 Socket Flat Head Screw, Plain Steel, 1 in Length, 100 PK 211069-PG

#10 Socket Flat Head Screw, Plain Steel, 1 in Length, 100 PK (Discontinued)

  • Mfr # 211069-PG
  • Zoro # G0521245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211069-PG
Zoro #
G0521245
UPC #
082893289700
Country of Origin
Multiple

Dimensions

Thread Size
#10
Screw Length
1 in
Drive Size
1/8 in
Thread Length
1 in
Vented Hole Size
Not Vented
Head Height
0.19 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Head Diameter
0.312 in
Fastener Length
1 in
Head Dia.
0.3125 in
Length
1 in
Dia./Thread Size
#10-24

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Plain, Thread Size #10-24, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.