18 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)
- Mfr # 211171-PG
- Zoro # G0531675
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211171-PG
Zoro #
G0531675
UPC #
082893291819
Country of Origin
Multiple
Dimensions
Thread Size
18
Drive Size
3/16 in
Head Height
5/16 in
Thread Length
1 1/8 in
Vented Hole Size
Not Vented
Dia./Thread Size
5/16"-18
Length
2 in
Head Dia.
7/16 in
Description
Socket Flat Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 18, Head Height 5/16 in, Thread Style Partially Threaded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.