This item is Discontinued.

Zoro Select 18 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 5 PK FHSFIA0620200-005T

18 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 5 PK (Discontinued)

  • Mfr # FHSFIA0620200-005T
  • Zoro # G0801507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSFIA0620200-005T
Zoro #
G0801507
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
18
Drive Size
3/8 in
Head Height
5/8 in
Thread Length
1 3/4 in
Vented Hole Size
Not Vented
Fastener Length
2"

Details

System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Flat Head Cap Screw
Fastener Thread Type
UNF (Fine)
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Fully Threaded
Head Angle (Deg.)
82
Rockwell Hardness
C37 to C44
Class
3A
Thread Direction
Right Hand
Thread Type
Fine
Head Type
Flat

Description

Socket Flat Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 18, Fastener Length 2 In., Head Height 5/8 in, Thread Style Fully Threaded, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.