10 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 5 PK (Discontinued)
- Mfr # 211361-PG
- Zoro # G0359563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211361-PG
Zoro #
G0359563
UPC #
082893292175
Country of Origin
Multiple
Dimensions
Thread Size
10
Drive Size
1/2 in
Vented Hole Size
Not Vented
Head Height
3/4 in
Thread Length
1 1/4 in
Fastener Length
1-1/4"
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Flat Head Cap Screw
Rockwell Hardness
C37 to C44
Thread Direction
Right Hand
Temp. Range
-65 Degrees F to 300 Degrees F
Fastener Thread Type
UNC (Coarse)
Head Angle (Deg.)
82
Thread Style
Fully Threaded
Class
3A
Thread Type
Coarse
Head Type
Flat
Description
Socket Flat Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Thread Size 10, Fastener Length 1-1/4 In., Head Height 3/4 in, Thread Style Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.