20 Socket Head Cap Screw, Plain Nylon, 200 PK (Discontinued)
- Mfr # 3425200200
- Zoro # G1721824
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3425200200
Zoro #
G1721824
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
20
Drive Size
3/16 in
Head Height
1/4 in
Thread Length
1 in
Vented Hole Size
Not Vented
Fastener Length
2"
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Nylon
Finish
Plain
Item
Socket Head Cap Screw
Temp. Range
- 40 Degrees F to 185 Degrees F
Thread Direction
Right Hand
Thread Style
Partially Threaded
Class
2A/2B
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Head Type
Standard
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/16 in, Material Nylon, Finish Plain, Thread Size 20, Fastener Length 2 In., Head Height 1/4 in, Thread Style Partially Threaded, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.