20 Socket Head Cap Screw, Plain Nylon, 200 PK (Discontinued)
- Mfr # 3425200031
- Zoro # G0486577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3425200031
Zoro #
G0486577
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
20
Drive Size
3/16 in
Thread Length
5/16 in
Vented Hole Size
Not Vented
Head Height
1/4 in
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Nylon
Finish
Plain
Item
Socket Head Cap Screw
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Class
2A/2B
Temp. Range
- 40 Degrees F to 185 Degrees F
Thread Type
Coarse
Head Type
Standard
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/16 in, Material Nylon, Finish Plain, Thread Size 20, Head Height 1/4 in, Thread Style Fully Threaded, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.