32 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK (Discontinued)
- Mfr # 6ZE52
- Zoro # G1047356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6ZE52
Zoro #
G1047356
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
32
Drive Size
5/16 in
Head Height
1/16 in
Thread Length
7/8 in
Head Dia.
5/16 in
Dia./Thread Size
#10-32
Length
2 1/2 in
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Min. Tensile Strength
180,000 psi
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Temp. Range
- 20 Degrees F to 400 Degrees F
Fastener Thread Type
UNF (Fine)
Class
3A
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Type
Fine
Head Type
Standard
Material Grade
Alloy Steel
Basic Material
Steel
Fastener Finish
Black Oxide
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 32, Head Height 1/16 in, Thread Style Partially Threaded, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.