This item is Discontinued.

Zoro Select Shelf, Gray, 46 in.L, 23 in.W, For VR248P6GP HDC-SH-2448CLIP-95

Shelf, Gray, 46 in.L, 23 in.W, For VR248P6GP (Discontinued)

  • Mfr # HDC-SH-2448CLIP-95
  • Zoro # G6330387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-SH-2448CLIP-95
Zoro #
G6330387
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
45-15/16"
Overall Width
20-13/16"

Details

Material
Steel
Color
Gray
Item
Shelf

Description

Shelf, Color Gray, Material Steel, Overall Length 45 15/16 in, Overall Width 20 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.