This item is Discontinued.

Zoro Select Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb. RSCR-3048-ALD-95

Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb. (Discontinued)

  • Mfr # RSCR-3048-ALD-95
  • Zoro # G2148627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSCR-3048-ALD-95
Zoro #
G2148627
UPC #
714334012485
Country of Origin
Unknown

Dimensions

Overall Height
43-1/4"
Overall Length
54"
Overall Width
30-1/4"
Top Shelf Height
43-1/4"
Caster Width
2-1/2"
Caster Dia.
8"
Shelf Width
30"
Shelf Length
48"
Lip Height
1-1/2"
Overall LxWxH
54 in x 30 1/4 in x 43 1/4 in
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
1500 lb.
Item
Raised Handle Utility Cart
Number of Shelves
2
Finish
Powder Coated
Cart Shelf Style
Flush
Utility Cart Item
Raised Handle Utility Cart
Electrical Included
No
Distance Between Shelves
26-3/4"
Handle Included
Yes
Utility Cart Shelf Style
Flush
Gauge
14
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Pneumatic Rubber
Includes
Raised Handle
Capacity per Shelf
750 lb.
Construction
Welded

Description

Raised Handle Utility Cart, Load Capacity 1500 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 30 in, Includes Raised Handle, Top Shelf Height 43 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.