This item is Discontinued.

Zoro Select Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb. RSCR-3060-95

Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb. (Discontinued)

  • Mfr # RSCR-3060-95
  • Zoro # G2148651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSCR-3060-95
Zoro #
G2148651
UPC #
714334012454
Country of Origin
Unknown

Dimensions

Overall Height
46-1/4"
Overall Length
66"
Overall Width
30-1/4"
Shelf Width
30"
Shelf Length
60"
Lip Height
1-1/2"
Top Shelf Height
46-1/4"
Caster Width
2-1/2"
Caster Dia.
8"
Overall LxWxH
66 in x 30 1/4 in x 46 1/4 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
1500 lb.
Item
Raised Handle Utility Cart
Number of Shelves
2
Finish
Powder Coated
Capacity per Shelf
750 lb.
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Gauge
14
Utility Cart Item
Raised Handle Utility Cart
Utility Cart Shelf Style
Lipped
Distance Between Shelves
26-3/4"
Caster Material
Pneumatic Rubber
Electrical Included
No
Includes
Raised Handle
Cart Shelf Style
Lipped
Non-Marking
No
Construction
Welded

Description

Raised Handle Utility Cart, Load Capacity 1500 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 26 3/4 in, Shelf Length 60 in, Shelf Width 30 in, Includes Raised Handle, Top Shelf Height 46 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.