This item is Discontinued.

Zoro Select Shipping Carton, 12 In.x10 In., 65 lb. 22XL61

Shipping Carton, 12 In.x10 In., 65 lb. (Discontinued)

  • Mfr # 22XL61
  • Zoro # G2974846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22XL61
Zoro #
G2974846
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
15"
Inside Width
12"
Inside Depth
10"

Details

Item
Shipping Carton
Maximum Weight
65 lb.
Color
White
Wall Type
Single
Meets
ECT32/200LB Test
Standards
ASTM,PPB-636

Description

Shipping Carton, Wall Type Single, Inside Length 15 in, Inside Width 12 in, Color White, Standards ASTM,PPB-636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.