Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select 3 Sided Slat Stock Cart, Tubular With Smooth Radius Bend, 1 Shelves, 2000 lb. HA348P600GP

3 Sided Slat Stock Cart, Tubular With Smooth Radius Bend, 1 Shelves, 2000 lb. (Discontinued)

  • Mfr # HA348P600GP
  • Zoro # G9829854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA348P600GP
Zoro #
G9829854
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
57"
Overall Length
54"
Overall Width
31"
Caster Dia.
6"
Shelf Length
48"
Shelf Width
30"
Caster Width
2"
Shelf LxW
48 in x 30 in

Details

Color
Gray
Load Capacity
2000 lb.
Item
3 Sided Slat Stock Cart
Handle Type
Tubular With Smooth Radius Bend
Number of Shelves
1
Gauge
12
Caster Type
(2) Swivel, (2) Rigid
Features
1"x3/16" Steel Slats on 6" Centers, Tubular Handle with Smooth Radius,1-1/2" Shelf Lip
Caster Material
Phenolic
Finish
Powder Coated
Construction
Welded Steel
Capacity per Shelf
2000 lb.

Description

3 Sided Slat Stock Cart, Load Capacity 2000 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 30 in, Finish Powder Coated, Handle Type Tubular With Smooth Radius Bend, Overall Length 54 in, Overall Width 31 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.