Zoro Homepage
This item is Discontinued.
Zoro Select Socket Set Screw, 1/2 Dog, 1/2-13x5/8, PK25 JUA08020GR

Socket Set Screw, 1/2 Dog, 1/2-13x5/8, PK25 (Discontinued)

  • Mfr # JUA08020GR
  • Zoro # G4535282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUA08020GR
Zoro #
G4535282
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2-13
Overall Length
5/8 in
Drive Size
1/4 in
Point Dia.
.334 to .343 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point type
1/2 Dog
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Plain
Item
Socket Set Screw
Meets
ASME B18.3/ASTM F912
Decimal Equivalent
0.5 in
Class
3A
Type
Coarse
Point Type
1/2 Dog
Rockwell Hardness
HRC 45-53

Description

Socket Set Screw, Point Type 1/2 Dog, System of Measurement Inch, Thread Size 1/2-13, Overall Length 5/8 in, Drive Type Hex Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Plain, Decimal Equivalent 0.5 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.