Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1AJ62
Zoro #
G0662627
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2-20
Overall Length
2 in
Drive Size
1/4 in
Point Dia.
0.270 to 0.291 in
Details
System of Measurement
Inch
Drive Type
Hex Socket
Point type
Cup
Material
Alloy Steel
Finish
Plain
Item
Socket Set Screw
Point Type
Cup
Meets
ANSI/ASME B18.3
Rockwell Hardness
HRC45 to HRC53
Decimal Equivalent
0.500 in
Class
3A
Description
Socket Set Screw, Point Type Cup, System of Measurement Inch, Thread Size 1/2-20, Overall Length 2 in, Drive Type Hex Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Plain, Decimal Equivalent 0.500 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.