This item is Discontinued.

Zoro Select Socket Set Screw, Cup, 3/4-10x1, PK10 KBA12032GR

Socket Set Screw, Cup, 3/4-10x1, PK10 (Discontinued)

  • Mfr # KBA12032GR
  • Zoro # G4621443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBA12032GR
Zoro #
G4621443
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Overall Length
1 in
Drive Size
3/4 in
Head Width
3/4 in
Head Height
0.578 in
Screw Size
3/4"-10
Point Diameter
0.4375 in
Point Dia.
0.4375 in

Details

System of Measurement
Inch
Drive Type
External Square
Point type
Cup
Point Material
Steel
Material
Steel
Finish
Plain
Item
Socket Set Screw
Meets
ASME B18.6.2
Point Type
Cup
Class
2A
Rockwell Hardness
HR15N 83
Type
Coarse
Decimal Equivalent
0.75 in
Head Type
Square
Finish Type
Plain
Thread Type
Coarse
Pack Size
Small Pack
Thread Fit
2A
Material Type
Steel
Head Shape
Square
Dimensional Standards
ASME B18.6.2

Description

Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/4 In.-10, Overall Length 1 in, Drive Type External Square, Drive Size 3/4 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.75 in, Dimensional Standards ASME B18.6.2, Head Height 0.578 in, Head Width 3/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.