Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBA10032GR
Zoro #
G4577526
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8-11
Overall Length
1 in
Drive Size
5/8 in
Head Height
31/64 in
Head Width
5/8 in
Point Dia.
23/64 in
Details
System of Measurement
Inch
Drive Type
Square
Point type
Cup
Point Material
1018/1022 Steel
Material
1018-1022 Carbon Steel
Finish
Plain
Item
Socket Set Screw
Class
2A
Type
Coarse
Point Type
Cup
Meets
ASME B18.6.2
Decimal Equivalent
.625 in
Rockwell Hardness
HR15N 83 Min Surface Hardness
Description
Socket Set Screw, Point Type Cup, System of Measurement Inch, Thread Size 5/8-11, Overall Length 1 in, Drive Type Square, Drive Size 5/8 in, Material 1018-1022 Carbon Steel, Finish Plain, Decimal Equivalent .625 in, Head Height 31/64 in, Head Width 5/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.