This item is Discontinued.

Zoro Select Socket Set Screw, Cup, 7/16-20x3/4, PK25 1AE43

Socket Set Screw, Cup, 7/16-20x3/4, PK25 (Discontinued)

  • Mfr # 1AE43
  • Zoro # G3039583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1AE43
Zoro #
G3039583
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16-20
Overall Length
3/4 in
Drive Size
7/32 in
Point Dia.
0.232 to 0.252 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point type
Cup
Material
Alloy Steel
Finish
Plain
Item
Socket Set Screw
Meets
ANSI/ASME B18.3
Point Type
Cup
Decimal Equivalent
0.437 in
Rockwell Hardness
HRC45 to HRC53
Class
3A

Description

Socket Set Screw, Point Type Cup, System of Measurement Inch, Thread Size 7/16-20, Overall Length 3/4 in, Drive Type Hex Socket, Drive Size 7/32 in, Material Alloy Steel, Finish Plain, Decimal Equivalent 0.437 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.