Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK

  • Mfr # 138332003

  • Zoro # G3081477

CAD Available

product price:  $10.19
/pk 25, $0.41/ea

Key Features

CAD Drawing
Thread Size
1/4"-20
Nut Shape
U
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.15 in
Nut Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138332003
Zoro #
G3081477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.15 in
Overall Length
0.92 in
Overall Width
0.56 in
Thickness
0.017 in
Length
0.92 in
Length (Straight Wireway)
0.92 in
For Panel Thickness
0.025 to 0.150 in
Width
0.56 in
Dia./Thread Size
1/4"-20

Details

Item
Spring Nut
Nut Shape
U
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Phosphate
System of Measurement
Inch
Color
Black
Pack Size
Small Pack
Thread Fit
4B
Cage Material
Steel
Lock Type
Distorted Thread
Thread Direction
Right Hand
Removable
Yes
Thread Type
Coarse
Hole Center to Outside Edge
0.45 in
For Use in Systems
Automotive, Furniture/Lawn, Garden Applications, Heavy Truck, HVAC
Clip-On Style
U
Cage Finish
Phosphate
Finish Type
Phosphate
Material Type
Steel
Center of Hole to Panel Edge
0.54 in
Nut Style
U Style Spring Nut
Fastener Finish
Black Phosphate
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Shape
U
CAD Available
Yes

Description

Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.025 in, Maximum Panel Thickness 0.15 in, Overall Width 0.56 in, Overall Length 0.92 in, Hole Center to Outside Edge 0.45 in, System of Measurement Inch, Thread Size 1/4 In.-20, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, For Use in Systems Automotive, Furniture/Lawn, Garden Applications, Heavy Truck, HVAC, Lock Type Distorted Thread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.