This item is Discontinued.

Zoro Select Spring Pin, Coil, 1/8x3/8 In L, Pk50 5DY22

Spring Pin, Coil, 1/8x3/8 In L, Pk50 (Discontinued)

  • Mfr # 5DY22
  • Zoro # G1672456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DY22
Zoro #
G1672456
UPC #
848790005283
Country of Origin
United States

Dimensions

Outside Dia.
1/8 in
Fastener Length
3/8 in
Fits Hole Dia. (Min.-Max.)
0.124-0.129 in
Chamfer Diameter
0.121 in
Chamfer Length Reference
0.044 in
Length Tolerance
+/-0.010 in
Nominal Diameter
1/8 in
Overall Length
3/8"
Actual Dia. (Min.-Max)
0.131-0.138 in

Details

System of Measurement
Inch
Basic Material
Stainless Steel
Fastener Finish
Passivated
Standards
AISI 1070 - 1080
Item
Spring Pin
Material
420 Stainless Steel
Rockwell Hardness
Work Hardened
Finish
Passivated
Meets
ASME B18.8.2M
Double Shear Strength (Lbs.)
1100
Pin Type
Coiled

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.121 in, Nominal Diameter 1/8 in, Standards AISI 1070 - 1080, Rockwell Hardness Work Hardened, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.