This item is Discontinued.

Zoro Select Spring Pin, Coil, 420SS, 1/4x1 L, Pk25 5DY70

Spring Pin, Coil, 420SS, 1/4x1 L, Pk25 (Discontinued)

  • Mfr # 5DY70
  • Zoro # G1705794
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DY70
Zoro #
G1705794
UPC #
848790006105
Country of Origin
United States

Dimensions

Outside Dia.
7/32 in
Fastener Length
1 in
Length Tolerance
+/-0.010 in
Overall Length
1"
Fits Hole Dia. (Min.-Max.)
0.247-0.256 in
Chamfer Length Reference
0.065 in
Actual Dia. (Min.-Max)
0.260-0.271 in
Chamfer Diameter
0.243 in
Nominal Diameter
1/4 in

Details

System of Measurement
Inch
Basic Material
Stainless Steel
Fastener Finish
Passivated
Finish
Passivated
Item
Spring Pin
Material
420 Stainless Steel
Rockwell Hardness
Work Hardened
Meets
ASME B18.8.2M
Double Shear Strength (Lbs.)
4300
Pin Type
Coiled

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.243 in, Nominal Diameter 1/4 in, Rockwell Hardness Work Hardened, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.