Zoro Homepage
This item is Discontinued.
Zoro Select Spring Pin, Slot, 1/16x7/8 L, Pk500 SLTP0620875BK

Spring Pin, Slot, 1/16x7/8 L, Pk500 (Discontinued)

  • Mfr # SLTP0620875BK
  • Zoro # G3143147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP0620875BK
Zoro #
G3143147
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/16 in
Fastener Length
7/8 in
Chamfer Length (Max.)
0.028 in
Chamfer Length (Min.)
0.007 in
Length Tolerance
+/-0.015 in
Fits Hole Dia. (Min.-Max.)
0.062-0.065 in
Wall Thickness
0.012 in
Actual Dia. (Min.-Max)
0.066-0.069 in
Chamfer Diameter
0.059 in
Nominal Diameter
1/16 in
Overall Length
7/8"

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070 and 1080
Rockwell Hardness
RC43-52
Type
Slotted
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
430
Finish
Plain
Item
Spring Pin
Material
Carbon Steel

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Plain, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Nominal Diameter 1/16 in, Rockwell Hardness RC43-52, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.