Zoro Homepage
This item is Discontinued.
Zoro Select Spring Pin, Slot, 1/8x7/16 L, Pk500 SLTP1250437BK

Spring Pin, Slot, 1/8x7/16 L, Pk500 (Discontinued)

  • Mfr # SLTP1250437BK
  • Zoro # G3417172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP1250437BK
Zoro #
G3417172
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/8 in
Fastener Length
7/16 in
Length Tolerance
+/-0.015 in
Chamfer Diameter
0.122 in
Overall Length
7/16"
Wall Thickness
0.028 in
Chamfer Length (Min.)
0.008 in
Nominal Diameter
1/8 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Actual Dia. (Min.-Max)
0.131-0.135 in
Chamfer Length (Max.)
0.044 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070 and 1080
Standards
AISI 1070 - 1080
Rockwell Hardness
RC43-52
Item
Spring Pin
Type
Slotted
Finish
Plain
Double Shear Strength (Lbs.)
1875
Material
Carbon Steel
Meets
ANSI/ASME B18.8.2

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Plain, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Nominal Diameter 1/8 in, Standards AISI 1070 - 1080, Rockwell Hardness RC43-52, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.