Zoro Homepage
This item is Discontinued.
Zoro Select Spring Pin, Slot, 3 1/2x1/4 L, Pk100 SLTP2503500BK

Spring Pin, Slot, 3 1/2x1/4 L, Pk100 (Discontinued)

  • Mfr # SLTP2503500BK
  • Zoro # G2251681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP2503500BK
Zoro #
G2251681
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3 1/2 in
Actual Dia. (Min.-Max)
0.258-0.264 in
Nominal Diameter
1/4 in
Chamfer Length (Max.)
0.065 in
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Chamfer Diameter
0.245 in
Overall Length
3-1/2"
Wall Thickness
0.048 in
Chamfer Length (Min.)
0.012 in
Length Tolerance
+/-0.030 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Fastener Finish
Plain
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
7050
Item
Spring Pin
Finish
Plain
Type
Slotted
Meets
ANSI/ASME B18.8.2
Material
Carbon Steel

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Plain, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Nominal Diameter 1/4 in, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.