This item is Discontinued.

Zoro Select Spring Pin, Slot, 3/16x1 7/8 L, Pk250 SLTP1871875BK

Spring Pin, Slot, 3/16x1 7/8 L, Pk250 (Discontinued)

  • Mfr # SLTP1871875BK
  • Zoro # G2139557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTP1871875BK
Zoro #
G2139557
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/16 in
Fastener Length
1 7/8 in
Overall Length
1-7/8"
Fits Hole Dia. (Min.-Max.)
0.187-0.192 in
Actual Dia. (Min.-Max)
0.194-0.199 in
Chamfer Length (Max.)
0.055 in
Chamfer Length (Min.)
0.011 in
Length Tolerance
+/-0.020 in
Wall Thickness
0.040 in
Chamfer Diameter
0.182 in
Nominal Diameter
3/16 in

Details

System of Measurement
Inch
Basic Material
Steel
Finish
Plain
Item
Spring Pin
Rockwell Hardness
RC43-52
Material
Carbon Steel
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
4150
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Plain, Chamfer Diameter 0.182 in, Wall Thickness 0.040 in, Nominal Diameter 3/16 in, Rockwell Hardness RC43-52, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.