Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLTP1871000BK
Zoro #
G0296597
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3/16 in
Fastener Length
1 in
Overall Length
1"
Nominal Diameter
3/16 in
Fits Hole Dia. (Min.-Max.)
0.187-0.192 in
Chamfer Length (Max.)
0.055 in
Wall Thickness
0.040 in
Length Tolerance
+/-0.015 in
Chamfer Length (Min.)
0.011 in
Actual Dia. (Min.-Max)
0.194-0.199 in
Chamfer Diameter
0.182 in
Details
System of Measurement
Inch
Basic Material
Steel
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
RC43-52
Material
Carbon Steel
Item
Spring Pin
Finish
Plain
Double Shear Strength (Lbs.)
4150
Pin Type
Slotted
Description
Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Plain, Chamfer Diameter 0.182 in, Wall Thickness 0.040 in, Nominal Diameter 3/16 in, Rockwell Hardness RC43-52, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.