This item is Discontinued.

Zoro Select Spring Pin, Slot, 3/32x1 1/4 L, Pk500 SLTP0941250BK

Spring Pin, Slot, 3/32x1 1/4 L, Pk500 (Discontinued)

  • Mfr # SLTP0941250BK
  • Zoro # G0320966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTP0941250BK
Zoro #
G0320966
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/32 in
Fastener Length
1 1/4 in
Wall Thickness
0.022 in
Fits Hole Dia. (Min.-Max.)
0.094-0.097 in
Chamfer Diameter
0.091 in
Actual Dia. (Min.-Max)
0.099-0.103 in
Overall Length
1-1/4"
Nominal Diameter
3/32 in
Length Tolerance
+/-0.020 in
Chamfer Length (Min.)
0.008 in
Chamfer Length (Max.)
0.038 in

Details

System of Measurement
Inch
Basic Material
Steel
Finish
Plain
Rockwell Hardness
RC43-52
Meets
ANSI/ASME B18.8.2
Item
Spring Pin
Material
Carbon Steel
Double Shear Strength (Lbs.)
1150
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Plain, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Nominal Diameter 3/32 in, Rockwell Hardness RC43-52, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.