This item is Discontinued.

Zoro Select Spring Pin, Slot, Stl, 3/8x4 L, Pk10 SLTP3754000BK

Spring Pin, Slot, Stl, 3/8x4 L, Pk10 (Discontinued)

  • Mfr # SLTP3754000BK
  • Zoro # G1782462
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLTP3754000BK
Zoro #
G1782462
UPC #
848790032296
Country of Origin
United States

Dimensions

Outside Dia.
3/8 in
Fastener Length
4 in
Length Tolerance
+/-0.030 in
Chamfer Length (Max.)
0.095 in
Fits Hole Dia. (Min.-Max.)
0.375-0.382 in
Chamfer Diameter
0.368 in
Wall Thickness
0.077 in
Nominal Diameter
3/8 in
Actual Dia. (Min.-Max)
0.385-0.395 in
Chamfer Length (Min.)
0.016 in
Overall Length
4"

Details

System of Measurement
Inch
Basic Material
Steel
Finish
Plain
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
16,300
Item
Spring Pin
Rockwell Hardness
RC43-52
Material
Carbon Steel
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Plain, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Nominal Diameter 3/8 in, Rockwell Hardness RC43-52, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.