Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Stock Cart, 5 Shelves, 3000 lb. CE372-P6-GP

Stock Cart, 5 Shelves, 3000 lb. (Discontinued)

  • Mfr # CE372-P6-GP
  • Zoro # G9847092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE372-P6-GP
Zoro #
G9847092
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
78 in
Overall Width
31 in
Overall Height
68 in
Caster Dia.
6"
Shelf Width
30 in
Caster Width
2"
Shelf Length
72 in
Lip Height
1-1/2"
Shelf LxW
72 in x 30 in

Details

Item
Stock Cart
Load Capacity
3000 lb
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Construction
Welded Steel
Number of Shelves
5
Features
5 Shelves, 1 1/2 in shelf lips up, Tubular Handle with smooth radius bend
Finish
Powder Coated
Gauge
12
Distance Between Shelves
13 in
Capacity per Shelf
3000 lb.
Includes
5 Shelves

Description

Stock Cart, Load Capacity 3000 lb, Number of Shelves 5, Shelf Length 72 in, Shelf Width 30 in, Distance Between Shelves 13 in, Finish Powder Coated, Overall Length 78 in, Overall Width 31 in, Overall Height 68 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.