Zoro Homepage
This item is Discontinued.
Zoro Select Strapping Cutter, 1 1/4 In 4DZR4

Strapping Cutter, 1 1/4 In (Discontinued)

  • Mfr # 4DZR4
  • Zoro # G0866275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DZR4
Zoro #
G0866275
UPC #
190735503393
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
12-39/64"
Strap Width
1-1/4"

Details

Material
Steel
Item
Strapping Cutter
Handle Type
Cushion Grip
Strap Gauge
0.035"
Construction
Steel

Description

Strapping Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.